NTN
NTN
HH221442
NTN NTN
Description
HH221442 TAPERED RLR BRG CONE ; 3.875"X2.265"
Bearing Cone; HH221442 Basic Number; Standard Precision; 3-7/8" Bore; 2.265" Width; Single Row of Roller
Part #
HH221442
BDI #
17147507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH221442/p/17147507
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
11.24
EAN
4547359070200
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH221442
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
HH221442
Long Description
Bearing Cone; HH221442 Basic Number; Standard Precision; 3-7/8" Bore; 2.265" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.265 Inch | 57.531 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh