

TIMKEN
TIMKEN
HH224310B-2
TIMKEN TIMKEN
Description
HH224310B-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 8-12 OD
Bearing Cup; HH224310B Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Part #
HH224310B-20024
BDI #
1357515
Details
3723.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH224310B-2/p/1357515
Your Price
$ 3,723.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
3.357
EAN
0053893517728
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH224310B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH224310B-2
Long Description
Bearing Cup; HH224310B Basic Number; Standard Precision; 8-3/8" Outside Diameter; 2-1/8" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.375 Inch | 212.725 Millimeter
Flange Outside Diameter
8.808 Inch | 223.723 Millimeter
Width
2.125 Inch | 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh