SKF
SKF
HH506310
SKF SKF
Description
HH506310 BEARING RACE
Bearing Cup; HH506310 Basic Number; Standard Precision; 4-1/2" Outside Diameter; 1.42" Width; Single Row of Roller
Part #
HH506310
BDI #
1302881
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH506310/p/1302881
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.914
EAN
0085311057066
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HH506310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Long Description
Bearing Cup; HH506310 Basic Number; Standard Precision; 4-1/2" Outside Diameter; 1.42" Width; Single Row of Roller
Outside Diameter
4.5 Inch | 114.3 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.42 Inch | 36.068 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh