NTN
NTN
HH506349JX
NTN NTN
Description
HH506349JX TAPERED ROLLER BEARING CONE ; NON-RETURNABLE ROUND BORE STEEL
Bearing Cone; HH506349JX Basic Number; Standard Precision; 1.968" Bore; 1-3/4" Width; Single Row of Roller
Part #
HH506349JX
BDI #
25266734
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH506349JX/p/25266734
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4550253070030
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH506349JX
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HH506349JX Basic Number; Standard Precision; 1.968" Bore; 1-3/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.75 Inch | 44.45 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.968 Inch | 49.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh