NTN
NTN
HH926749
NTN NTN
Description
HH926749 TAPERED ROLLER BRG CONE ; NON-RETURNABLE
Bearing Cone; Standard Precision; HH926749 Basic Number; 4-3/4" Bore; 3-1/4" Width; Single Row of Rollers
Part #
HH926749
BDI #
25268028
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH926749/p/25268028
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359887556
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH926749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
33.15748
Long Description
Bearing Cone; Standard Precision; HH926749 Basic Number; 4-3/4" Bore; 3-1/4" Width; Single Row of Rollers
Bore
4.75 Inch | 120.65 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh