NTN
NTN
HH932110
NTN NTN
Description
HH932110 TAPERED ROLLER BRG CUP ; NON-RETURNABLE 12IN OD 2.25IN WD
Bearing Cup; Standard Precision; HH932110 Basic Number; 12" Outside Diameter; 2-1/4" Width; Single Row of Rollers
Part #
HH932110
BDI #
25266735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HH932110/p/25266735
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359887563
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HH932110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
19.26838
Long Description
Bearing Cup; Standard Precision; HH932110 Basic Number; 12" Outside Diameter; 2-1/4" Width; Single Row of Rollers
Outside Diameter
12 Inch | 304.8 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh