RBC BEARINGS
RBC BEARINGS
HM 516410
RBC BEARINGS RBC BEARINGS
Description
HM 516410 TYSON TAPERED ROLLER BEARING ; POR TYSON 5.25" IDX1.2813" CUP W STL CAG
Bearing Cup; HM516410 Basic Number; Standard Precision; 5-1/4" Outside Diameter; 1-9/32" Width; Single Row of Roller
Part #
HM 516410
BDI #
797866
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM-516410/p/797866
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.776
EAN
0637400532468
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM516410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.rbcbearings.com
Long Description
Bearing Cup; HM516410 Basic Number; Standard Precision; 5-1/4" Outside Diameter; 1-9/32" Width; Single Row of Roller
Width
1.281 Inch | 32.537 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh