

TIMKEN
TIMKEN
HM120848-2
TIMKEN TIMKEN
Description
NOT AVAILABLE IN US ; POR
Bearing Cone; HM120848 Basic Number; Standard Precision; 4" Bore; 1-15/16" Width; Single Row of Roller
Part #
HM120848-2
BDI #
1357977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM120848-2/p/1357977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.186
EAN
0053893477671
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM120848
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM120848-2
Long Description
Bearing Cone; HM120848 Basic Number; Standard Precision; 4" Bore; 1-15/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh