TIMKEN
TIMKEN
HM252348-20000 ; HM252348-2
TIMKEN TIMKEN
Description
HM252348-20000 TAPERED ROLLER BRG CONE ; 10.25" BORE SR
Bearing Cone; HM252348-20000 Basic Number; Standard Precision; 10-1/4" Bore; 3-9/64" Width; Single Row of Roller
Part #
HM252348-20000
BDI #
23924768
Details
6288.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM252348-20000-;-HM252348-2/p/23924768
Your Price
$ 6,288.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
28.8
EAN
0053893557021
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM252348-20000
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM252348-20000 Basic Number; Standard Precision; 10-1/4" Bore; 3-9/64" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
3.141 Inch | 79.781 Millimeter
Bore
10.25 Inch | 260.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh