NTN
NTN
HM252348X
NTN NTN
Description
HM252348X TAPERED ROLLER BRG CONE ; 10.25 IN ID X 3.1406 IN W
Bearing Cone; HM252348X Basic Number; Standard Precision; 10-1/4" Bore; 3-9/64" Width; Single Row of Roller
Part #
HM252348X
BDI #
1220130
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM252348X/p/1220130
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
27.216
EAN
4547359075175
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM252348X
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM252348X Basic Number; Standard Precision; 10-1/4" Bore; 3-9/64" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
10.25 Inch | 260.35 Millimeter
Width
3.141 Inch | 79.781 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh