

TIMKEN
TIMKEN
HM262748-2
TIMKEN TIMKEN
Description
HM262748 ; TAPERED ROLLER BRG CONE
Bearing Cone; HM262748 Basic Number; Standard Precision; 13-5/8" Bore; 3-3/4" Width; Single Row of Roller
Part #
053893566993
BDI #
1358947
Details
18189.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM262748-2/p/1358947
Your Price
$ 18,189.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
37.366
EAN
0053893566993
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM262748
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM262748-2
Long Description
Bearing Cone; HM262748 Basic Number; Standard Precision; 13-5/8" Bore; 3-3/4" Width; Single Row of Roller
Width
3.75 Inch | 95.25 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
13.625 Inch | 346.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh