

TIMKEN
TIMKEN
HM266446WS-2
TIMKEN TIMKEN
Description
HM266446WS2 ; TAPERED ROLLER BRG CONE
Bearing Cone; HM266446WS Basic Number; Standard Precision; 15" Bore; 4-1/8" Width; Single Row of Roller
Part #
053893804309
BDI #
1359064
Details
22616.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM266446WS-2/p/1359064
Your Price
$ 22,616.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
53.301
EAN
0053893800288
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
HM266446WS
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM266446WS-2
Long Description
Bearing Cone; HM266446WS Basic Number; Standard Precision; 15" Bore; 4-1/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
15 Inch | 381 Millimeter
Width
4.125 Inch | 104.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh