TIMKEN
TIMKEN
HM746646-3
TIMKEN TIMKEN
Description
HM746646-3 TAPERED ROLLER BEARINGS CUP ; POR NON RETURNABLE
Bearing Cone; HM746646 #3 Basic Number; Class 3 Precision; 9" Bore; 2-3/4" Width; Single Row of Roller
Part #
HM746646-3
BDI #
1359324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM746646-3/p/1359324
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.42
EAN
0053893679846
Product Group - BDI
B04336
Precision Class
Class 3
Component
Cone
Basic Number
HM746646 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; HM746646 #3 Basic Number; Class 3 Precision; 9" Bore; 2-3/4" Width; Single Row of Roller
Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
9 Inch | 228.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh