

TIMKEN
TIMKEN
HM911210B-2
TIMKEN TIMKEN
Description
HM911210B-20024 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE 4-8 OD
Bearing Cup; HM911210B Basic Number; Standard Precision; 5-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Part #
HM911210B-20024
BDI #
1359678
Details
1145.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/HM911210B-2/p/1359678
Your Price
$ 1,145.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.743
EAN
0053893705354
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM911210B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HM911210B-2
Long Description
Bearing Cup; HM911210B Basic Number; Standard Precision; 5-1/8" Outside Diameter; 15/16" Width; Single Row of Roller
Width
0.938 Inch | 23.825 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter
Flange Outside Diameter
5.375 Inch | 136.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh