RINGBALL
RINGBALL
JLM104948
RINGBALL RINGBALL
Description
JLM104948 TAPERED ROLLER BEARING
Bearing Cone; JLM104948 Basic Number; Standard Precision; 50MM Bore; 21.5MM Width; Single Row of Roller
Part #
JLM104948
BDI #
18253802
Details
16.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM104948/p/18253802
Your Price
$ 16.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0623647401865
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM104948
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cone; JLM104948 Basic Number; Standard Precision; 50MM Bore; 21.5MM Width; Single Row of Roller
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.846 Inch | 21.5 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh