TIMKEN
TIMKEN
JLM508710-3
TIMKEN TIMKEN
Description
JLM508710-3 ; TAPERED ROLLER BEARING
Bearing Cup; JLM508710 #3 Basic Number; Class 3 Precision; 95MM Outside Diameter; 19MM Width; Single Row of Roller
Part #
JLM508710-3
BDI #
1360552
Details
600.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/JLM508710-3/p/1360552
Your Price
$ 600.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.23
EAN
0053893628363
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
JLM508710 #3
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
JLM508710-3
Long Description
Bearing Cup; JLM508710 #3 Basic Number; Class 3 Precision; 95MM Outside Diameter; 19MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.748 Inch | 19 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh