

TIMKEN
TIMKEN
K312461-2
TIMKEN TIMKEN
Description
K312461-20001 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Bearing Double Cup; K312461 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 2-7/8" Width; Double Row of Roller
Part #
K312461-20001
BDI #
1361790
Details
4441.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/K312461-2/p/1361790
Your Price
$ 4,441.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.396
EAN
0053893593333
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cup
Basic Number
K312461
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Flanged OD
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
K312461-2
Long Description
Bearing Double Cup; K312461 Basic Number; Standard Precision; 6-1/4" Outside Diameter; 2-7/8" Width; Double Row of Roller
Width
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh