

TIMKEN
TIMKEN
L305649DE-2
TIMKEN TIMKEN
Description
L305649DE-2 TAPERED ROLLER BEARING ; NON-RETURNABLE
Bearing Double Cone; L305649DE Basic Number; Standard Precision; 2" Bore; 1-11/16" Width; Double Row of Roller
Part #
L305649DE-2
BDI #
1362601
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L305649DE-2/p/1362601
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.511
EAN
0053893592954
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
L305649DE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
L305649DE-2
Long Description
Bearing Double Cone; L305649DE Basic Number; Standard Precision; 2" Bore; 1-11/16" Width; Double Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh