NTN
NTN
L467549
NTN NTN
Description
L467549 TAPERED ROLLER BRG CONE (SMARTCATALOG)
Bearing Cone; Standard Precision; L467549 Basic Number; 16" Bore; 2-7/16" Width; Single Row of Rollers
Part #
L467549
BDI #
25266886
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L467549/p/25266886
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171527
Weight / Kilogram
0
EAN
4547359887976
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L467549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Case Carburized Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; Standard Precision; L467549 Basic Number; 16" Bore; 2-7/16" Width; Single Row of Rollers
Bore
16 Inch | 406.4 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh