25268190
Tapered Roller Bearings
NTN
NTN
L540048V3
NTN NTN
Description
L540048V3 TAPERED ROLLER BRG CONE (SMARTCATALOG)
Bearing Cone; Standard Precision; L540048V3 Basic Number; 7.874" Bore; 1-3/32" Width; Single Row of Rollers
Part #
L540048V3
BDI #
25268190
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L540048V3/p/25268190
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
EAN
4547359898507
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L540048V3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.74
Long Description
Bearing Cone; Standard Precision; L540048V3 Basic Number; 7.874" Bore; 1-3/32" Width; Single Row of Rollers
Bore
7.874 Inch | 200 Millimeter
Width
1.094 Inch | 27.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh