TIMKEN
TIMKEN
L713049-3
TIMKEN TIMKEN
Description
L713049-3 TAPERED ROLLER BEARING CONE ; SINGLE ROW PRECISION
Bearing Cone; L713049 #3 Basic Number; Class 3 Precision; 2-3/4" Bore; 3/4" Width; Single Row of Roller
Part #
L713049-3
BDI #
1363104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/L713049-3/p/1363104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.34
EAN
0053893665535
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
L713049 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; L713049 #3 Basic Number; Class 3 Precision; 2-3/4" Bore; 3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh