TIMKEN
TIMKEN
LL713049-2
TIMKEN TIMKEN
Description
LL713049-2 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; LL713049 Basic Number; Standard Precision; 2-3/4" Bore; 17/32" Width; Single Row of Roller
Part #
LL713049-2
BDI #
1363719
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LL713049-2/p/1363719
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.193
EAN
0053893665788
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LL713049
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LL713049-2
Long Description
Bearing Cone; LL713049 Basic Number; Standard Precision; 2-3/4" Bore; 17/32" Width; Single Row of Roller
Width
0.531 Inch | 13.487 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh