SKF
SKF
LM 67010/Q
SKF SKF
Description
SKF LM 67010/Q
Bearing Cup; LM67010 Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.465" Width; Single Row of Roller
Part #
LM 67010/Q
BDI #
1304095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM-67010-Q/p/1304095
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM67010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.skf.com
Weight / LBS
0.13669
Long Description
Bearing Cup; LM67010 Basic Number; Standard Precision; 2-21/64" Outside Diameter; 0.465" Width; Single Row of Roller
Width
0.465 Inch | 11.811 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh