RINGBALL
RINGBALL
LM104911
RINGBALL RINGBALL
Description
LM104911 TAPERED ROLLER BEARING
Bearing Cup; LM104911 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.65" Width; Single Row of Roller
Part #
LM104911
BDI #
18259396
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM104911/p/18259396
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0623647402008
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM104911
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cup; LM104911 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.65" Width; Single Row of Roller
Width
0.65 Inch | 16.51 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


