

KOYO
KOYO
LM104911
KOYO KOYO
Description
LM104911 BEARING CUP ; TAPERED ROLLER SINGLE ROW
Bearing Cup; LM104911 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.65" Width; Single Row of Roller
Part #
LM104911
BDI #
552682
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM104911/p/552682
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.131
EAN
0605790358517
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM104911
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; LM104911 Basic Number; Standard Precision; 3-1/4" Outside Diameter; 0.65" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.65 Inch | 16.51 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh