RINGBALL
RINGBALL
LM12749
RINGBALL RINGBALL
Description
LM12749 TAPERED ROLLER BEARING
Bearing Cone; LM12749 Basic Number; Standard Precision; 0.866" Bore; 0.655" Width; Single Row of Roller
Part #
LM12749
BDI #
18259838
Details
6.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM12749/p/18259838
Your Price
$ 6.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
EAN
0623647402107
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM12749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://ringball.com
Long Description
Bearing Cone; LM12749 Basic Number; Standard Precision; 0.866" Bore; 0.655" Width; Single Row of Roller
Bore
0.866 Inch | 21.996 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.655 Inch | 16.637 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh