

TIMKEN
TIMKEN
LM29710-3
TIMKEN TIMKEN
Description
LM29710-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE PRECISION 4 OD
Bearing Cup; LM29710 #3 Basic Number; Class 3 Precision; 2-9/16" Outside Diameter; 0.55" Width; Single Row of Roller
Part #
LM29710-3
BDI #
1364304
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM29710-3/p/1364304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.094
EAN
0053893242224
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
LM29710 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM29710 #3 Basic Number; Class 3 Precision; 2-9/16" Outside Diameter; 0.55" Width; Single Row of Roller
Width
0.55 Inch | 13.97 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh