

KOYO
KOYO
LM29711
KOYO KOYO
Description
LM29711 BEARING CUP
Bearing Cup; LM29711 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.62" Width; Single Row of Roller
Part #
LM29711
BDI #
552240
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM29711/p/552240
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.084
EAN
0605790125898
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM29711
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; LM29711 Basic Number; Standard Precision; 2-9/16" Outside Diameter; 0.62" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.563 Inch | 65.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.62 Inch | 15.748 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh