

TIMKEN
TIMKEN
LM501310-3
TIMKEN TIMKEN
Description
LM501310 PREC 3 ; TAPERED ROLLER BRG CUP
Bearing Cup; LM501310 #3 Basic Number; Class 3 Precision; 2-57/64" Outside Diameter; 0.58" Width; Single Row of Roller
Part #
053893624822
BDI #
1364604
Details
404.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM501310-3/p/1364604
Your Price
$ 404.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.126
EAN
0053893624822
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
LM501310 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; LM501310 #3 Basic Number; Class 3 Precision; 2-57/64" Outside Diameter; 0.58" Width; Single Row of Roller
Outside Diameter
2.891 Inch | 73.431 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.58 Inch | 14.732 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh