

KOYO
KOYO
LM501310
KOYO KOYO
Description
LM501310 BEARING CUP ; TAPERED ROLLER SINGLE ROW
Bearing Cup; LM501310 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.58" Width; Single Row of Roller
Part #
LM501310
BDI #
552705
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/LM501310/p/552705
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.107
EAN
0605790358685
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
LM501310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://koyo.jtekt.co.jp
Long Description
Bearing Cup; LM501310 Basic Number; Standard Precision; 2-57/64" Outside Diameter; 0.58" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.891 Inch | 73.431 Millimeter
Width
0.58 Inch | 14.732 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh