

TIMKEN
TIMKEN
M249749-20024
TIMKEN TIMKEN
Description
TIMKEN M249749-20024
Bearing Cone; M249749 Basic Number; Standard Precision; 10" Bore; 2-13/16" Width; Single Row of Roller
Part #
M249749-20024
BDI #
25945623
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M249749-20024/p/25945623
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
M249749
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
32.8
Long Description
Bearing Cone; M249749 Basic Number; Standard Precision; 10" Bore; 2-13/16" Width; Single Row of Roller
Bore
10 Inch | 254 Millimeter
Width
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh