NTN
NTN
M255410
NTN NTN
Description
M255410 TAPERED ROLLER BRG CUP
Bearing Cup; M255410 Basic Number; Standard Precision; 16" Outside Diameter; 2-3/8" Width; Single Row of Roller
Part #
M255410
BDI #
1222634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/M255410/p/1222634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
4547359662894
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
M255410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; M255410 Basic Number; Standard Precision; 16" Outside Diameter; 2-3/8" Width; Single Row of Roller
Outside Diameter
16 Inch | 406.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.375 Inch | 60.325 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh