

TIMKEN
TIMKEN
NA43131-2
TIMKEN TIMKEN
Description
NA43131-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; NA43131 Basic Number; Standard Precision; 1-5/16" Bore; 1-3/32" Width; Single Row of Roller
Part #
NA43131-20024
BDI #
1367352
Details
386.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA43131-2/p/1367352
Your Price
$ 386.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.357
EAN
0053893288956
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA43131
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA43131-2
Long Description
Bearing Cone; NA43131 Basic Number; Standard Precision; 1-5/16" Bore; 1-3/32" Width; Single Row of Roller
Width
1.094 Inch | 27.788 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh