

TIMKEN
TIMKEN
NA46790SW-2 ; NA46790SW-20024
TIMKEN TIMKEN
Description
NA46790SW-2 TAPERED ROLLER BEARING CONE ; PRECISION 6-1/2" BORE 1-7/8" WID
Bearing Cone; NA46790SW Basic Number; Standard Precision; 6-1/2" Bore; 1-7/8" Width; Single Row of Roller
Part #
NA46790SW-2 ; NA46790SW-20024
BDI #
1367402
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NA46790SW-2-;-NA46790SW-20024/p/1367402
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
3.372
EAN
0053893302232
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NA46790SW
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA46790SW-2
Long Description
Bearing Cone; NA46790SW Basic Number; Standard Precision; 6-1/2" Bore; 1-7/8" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh