TIMKEN
TIMKEN
NP463799-2
TIMKEN TIMKEN
Description
NP463799-2 TRB SINGLE CONE PWRDENSE ; POR NON RETURNABLE
Bearing Cone; NP463799 Basic Number; Standard Precision; 1.378" Bore; 29/32" Width; Single Row of Roller
Part #
NP463799-2
BDI #
1368462
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP463799-2/p/1368462
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.272
EAN
0053893197029
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
NP463799
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; NP463799 Basic Number; Standard Precision; 1.378" Bore; 29/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.378 Inch | 35.001 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh