

TIMKEN
TIMKEN
NP743281-70016
TIMKEN TIMKEN
Description
NP743281-70016 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW <4 OD
Bearing Cone; NP743281 Basic Number; Class 7 Precision; 1-3/16" Bore; 27/32" Width; Single Row of Roller
Part #
NP743281-70016
BDI #
21957080
Details
26.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP743281-70016/p/21957080
Your Price
$ 26.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.005
EAN
0053893348667
Product Group - BDI
B04334
Precision Class
Class 7
Component
Cone
Basic Number
NP743281
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Cylindrical Bore
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
0.447
Long Description
Bearing Cone; NP743281 Basic Number; Class 7 Precision; 1-3/16" Bore; 27/32" Width; Single Row of Roller
Bore
1.188 Inch | 30.175 Millimeter
Width
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh