

TIMKEN
TIMKEN
NP751735-2
TIMKEN TIMKEN
Description
NP751735-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; NP751735 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
NP751735-2
BDI #
1368778
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/NP751735-2/p/1368778
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.955
EAN
0053893866109
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
NP751735
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Weight / LBS
2.12
Long Description
Bearing Cup; NP751735 Basic Number; Standard Precision; 5-3/8" Outside Diameter; 1-7/16" Width; Single Row of Roller
Outside Diameter
5.375 Inch | 136.525 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh