https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-29000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjd8aW1hZ2UvanBlZ3xhR0UzTDJnME55OHhNRGcyTURFNU1UYzNOamM1T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZRbEpmTXpBd2VETXdNQzVxY0djfDkwMWEwMDRhOWYxZWMzM2ZkYTNhNTVlNDJmYmUxNzU2MGZmODBlZDg5ZWY3YTE0ZDg5NmQ2MzNiNDQ3ZjkyYjE
https://www.bdiexpress.com/medias/MFRNSKBRGXXX-TR-29000-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNjd8aW1hZ2UvanBlZ3xhR0UzTDJnME55OHhNRGcyTURFNU1UYzNOamM1T0M5TlJsSk9VMHRDVWtkWVdGaGZWRkpmTWprd01EQmZRbEpmTXpBd2VETXdNQzVxY0djfDkwMWEwMDRhOWYxZWMzM2ZkYTNhNTVlNDJmYmUxNzU2MGZmODBlZDg5ZWY3YTE0ZDg5NmQ2MzNiNDQ3ZjkyYjE
NSK
NSK
29272M
NSK NSK
Description
29272M SPHERICAL ROLLER THRUST BEARING ; 360MM BOREX500MM ODX85MM W
Thrust Roller Spherical Bearing; 360MM Bore 1; 500MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29272M
BDI #
20400652
Details
29467.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29272M/p/20400652
Your Price
$ 29,467.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
49.155
EAN
0029176829178
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://www.nsk.com
Weight / LBS
108.3681
Long Description
Thrust Roller Spherical Bearing; 360MM Bore 1; 500MM Outside Diameter; 85MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
3.346 Inch | 85 Millimeter
Bore 1
14.173 Inch | 360 Millimeter
Outside Diameter
19.685 Inch | 500 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

