

CONSOLIDATED BEARING
CONSOLIDATED BEARING
29415E
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
29415E SPHERICAL ROLLER THRUST BRG
Thrust Roller Spherical Bearing; 75MM Bore 1; 160MM Outside Diameter; 51MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
29415E
BDI #
215021
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/29415E/p/215021
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.6
EAN
0644075184915
Product Group - BDI
B04311
Rolling Element
Spherical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | High Load Design | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword 3
Spherical
Keyword String
Thrust Roller Spherical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
29415E
Weight / LBS
9.43
Long Description
Thrust Roller Spherical Bearing; 75MM Bore 1; 160MM Outside Diameter; 51MM Height; Spherical Roller Bearing; Single Direction; Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
2.008 Inch | 51 Millimeter
Bore 1
2.953 Inch | 75 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh