Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81220 https://www.bdiexpress.com/medias/INDNTNXXXXXX-812-ALU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDZ8aW1hZ2UvanBlZ3xhRE15TDJoak1pOHhNRFU0TnpFNU1ETTJNakUwTWk5SlRrUk9WRTVZV0ZoWVdGaGZPREV5WDBGTVZWOHpNREI0TXpBd0xtcHdad3w3YTczOWZhNmZlMjYyM2ZmY2M4MDkxMmRhMGM0OWRiZTUxMmU2OWEzNTM0MmRmZjZjZTQzNDQ4NzA4ZjlmOTdk
1213673 Thrust Roller Bearing 

NTN NTN

81220

Description

81220 NEEDLE ROLLER BEARING ; NON-RETURNABLE

Thrust Roller Bearing; 100MM Bore; 150MM Outside Diameter; 38MM Width; Single Row; Aluminum Alloy Cage

Part #

81220

BDI #
1213673

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
2.288
EAN
4547359457452
Product Group - BDI
B04144
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Thrust Roller
Manufacturer URL
https://www.ntnglobal.com
Product Detail
Thrust Roller Bearing
Product Specification
100MM Bore; 150MM Outside Diameter; 38MM Width; Single Row; Aluminum Alloy Cage
Long Description
Thrust Roller Bearing; 100MM Bore; 150MM Outside Diameter; 38MM Width; Single Row; Aluminum Alloy Cage