https://www.bdiexpress.com/medias/INDNTNTHRBRG-RASSYPR-BR-ARN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0NTd8aW1hZ2UvanBlZ3xhREF3TDJobE5pOHhNRFV4TnpjNU9EVTFNVFU0TWk5SlRrUk9WRTVVU0ZKQ1VrZGZVa0ZUVTFsUVVsOUNVbDlCVWs1Zk16QXdlRE13TUM1cWNHY3wzZjIwMTNkZGIyYjFmNzE3NjVmYjgyNTJiM2UyNGMwY2IxMTkyNDVmNjlhYTVlZTM1M2QyZDJjNzEwYjVmYjc0
NTN
NTN
ARN5090L1P5
NTN NTN
Description
ARN5090L1P5 NEEDLE ROLLER BEARING ; NON RETURNABLE W/DOUBLE-DIRECTION THRUST
Combination Bearing; 50MM Bore 1; 50MM Bore 2; 90MM Outside Diameter; 60MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Part #
ARN5090L1P5
BDI #
1214604
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ARN5090L1P5/p/1214604
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.478
EAN
4547359018585
Product Group - BDI
B04270
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 5 | ISO P5
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.2628
Long Description
Combination Bearing; 50MM Bore 1; 50MM Bore 2; 90MM Outside Diameter; 60MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 5 | ISO P5; Roller Assembly plus Raceways
Outside Diameter
3.543 Inch | 90 Millimeter
Height
2.362 Inch | 60 Millimeter
Bore 2
1.969 Inch | 50 Millimeter
Bore 1
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh