

CONSOLIDATED BEARING
CONSOLIDATED BEARING
AS-160200
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
AS-160200 THRUST NEEDLE BEARING
Thrust Bearing Washer; 160MM Bore 1; 160MM Bore 2; 200MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
AS-160200
BDI #
198202
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AS-160200/p/198202
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.09
EAN
0644075003452
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
AS-160200
Weight / LBS
0.2
Long Description
Thrust Bearing Washer; 160MM Bore 1; 160MM Bore 2; 200MM Outside Diameter; 1MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Outside Diameter
7.874 Inch | 200 Millimeter
Bore 1
6.299 Inch | 160 Millimeter
Bore 2
6.299 Inch | 160 Millimeter
Height
0.039 Inch | 1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh