https://www.bdiexpress.com/medias/INDXXXXXXXXX-24982164-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg4MnxpbWFnZS9qcGVnfGFETTRMMmcwWXk4eE1EYzJPREl3T0RrNE5qRTBNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPREl4TmpSZk16QXdlRE13TUM1cWNHY3w5ZWNjMmRkNjk3ZWJhNmNhZDE5OThhMDY1NTFmYWI2YTZhMTliNWMwYTQ3NjEwMzc5MmE3Y2M3MzhmZjQ4OWE2
NADELLA
NADELLA
AX 5 4060
NADELLA NADELLA
Description
NADELLA AX 5 4060
Needle Roller Thrust Bearing; 40MM Inside Diameter; 60MM Outside Diameter; 5MM Width; Thick Series
Part #
AX 5 4060
BDI #
24982165
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AX-5-4060/p/24982165
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword 3
Needle
Keyword String
Thrust Roller Needle
Manufacturer URL
https://www.nadella.com
Product Detail
Needle Roller Thrust Bearing
Product Specification
40MM Inside Diameter; 60MM Outside Diameter; 5MM Width; Thick Series
Long Description
Needle Roller Thrust Bearing; 40MM Inside Diameter; 60MM Outside Diameter; 5MM Width; Thick Series