NADELLA
NADELLA
AXZ 106086-LB02
NADELLA NADELLA
Description
AXZ 106086-LB02 NEEDLE ROLLER BRG
Thrust Roller Bearing; 60MM Bore; 86MM Outside Diameter; 10MM Height; Needle Roller Bearing; Steel Cage; Roller Assembly plus Raceways
Part #
AXZ 106086-LB02
BDI #
25178420
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AXZ-106086-LB02/p/25178420
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Thrust Roller
Manufacturer URL
https://www.nadella.com
Product Detail
Thrust Roller Bearing
Product Specification
60MM Bore; 86MM Outside Diameter; 10MM Height; Needle Roller Bearing; Steel Cage; Roller Assembly plus Raceways
Long Description
Thrust Roller Bearing; 60MM Bore; 86MM Outside Diameter; 10MM Height; Needle Roller Bearing; Steel Cage; Roller Assembly plus Raceways