Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FNT-3552 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSY-FNT-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxNDV8aW1hZ2UvanBlZ3xhRFF3TDJnM01pODVPREV5TXprME5UQTRNekU0TDBsT1JGaFlXRUpTUjFoWVdGOVVVbDlTUVZOVFdWOUdUbFJmVTFSTVh6TXdNSGd6TURBdWFuQm58Zjg5Y2VhOGY2ZDhmNzg1NTQxNjg3Y2RkYWYwNTdlZTQyMzQxNmI0NTJjY2JmNGM0ZDc3NzFkOTU5Yzk1NzEzZQ
1086655 Thrust Roller Bearing 

KOYO KOYO

FNT-3552

Description

FNT-3552 ; NRB THRUST BEARING ASSY

Thrust Needle Roller Assembly; 35MM Bore 1; 35MM Bore 2; 52MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

FNT-3552

BDI #
1086655

Details

15.03 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 15.03 / each BDIExpress
QTY

Inventory

Total: 11

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.01
EAN
0605790207624
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
FNT-3552
Weight / LBS
0.022
Long Description
Thrust Needle Roller Assembly; 35MM Bore 1; 35MM Bore 2; 52MM Outside Diameter; 2MM Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
1.378 Inch | 35 Millimeter
Bore 2
1.378 Inch | 35 Millimeter
Height
0.079 Inch | 2 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh