Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K81103-TV-A/0-8 https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSY-POLY-K8-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MjR8aW1hZ2UvanBlZ3xhREppTDJoaU1DOHhNRFV4Tnpnd016VTVOemcxTkM5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsZlVFOU1XVjlMT0Y4ek1EQjRNekF3TG1wd1p3fDk3MDkzMzAwMzdkYjc0ZWYxYWQ5YmJlNjRmMmVmNjRmN2EzOTlkOTk4NmY2Nzg3ZTZlMDZlZDNhZThmMTFjMmM
18314742 Thrust Roller Bearing 

INA INA

K81103-TV-A/0-8

Description

K81103-TV-A/0-8 CYL RLR AND CAGE ASSY ; 17MM X 30MM X 3.5MM

Thrust Cylindrical Roller Assembly; 17MM Bore 1; 17MM Bore 2; 30MM Outside Diameter; 3.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only

Part #

K81103-TV-A/0-8

BDI #
18314742

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.005
EAN
4054369218107
Product Group - BDI
B00308
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Roller Assembly
Keyword String
Thrust Cylindrical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.01014
Long Description
Thrust Cylindrical Roller Assembly; 17MM Bore 1; 17MM Bore 2; 30MM Outside Diameter; 3.5MM Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly Only
Bore 1
0.669 Inch | 17 Millimeter
Outside Diameter
1.181 Inch | 30 Millimeter
Height
0.138 Inch | 3.5 Millimeter
Bore 2
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh