

EDT CORP
EDT CORP
ZALUL6 2-15/16
EDT CORP EDT CORP
Description
ZALUL6 2-15/16 LOCKING SLEEVE BEARING ; 130MM OD 316 SS
Locking Sleeve; 2.938" Bore; 3.14" Outside Diameter; 2.88" Length; 4" Flange DIameter; 0.75" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard Set Screw Lock
Part #
ZALUL6 2-15/16
BDI #
18179971
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/ZALUL6-2-15-16/p/18179971
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.998
EAN
0883450871891
Product Group - BDI
B02222
Harmonized Tariff Code
8483.30.80.90
Noun
Sleeve
Keyword String
Locking
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
2.2
Product Detail
Locking Sleeve
Product Specification
2.938" Bore; 3.14" Outside Diameter; 2.88" Length; 4" Flange DIameter; 0.75" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard Set Screw Lock
Long Description
Locking Sleeve; 2.938" Bore; 3.14" Outside Diameter; 2.88" Length; 4" Flange DIameter; 0.75" Flange Thickness; Bushing With Flange; 316 Stainless Steel; With Standard Set Screw Lock