https://www.bdiexpress.com/medias/INDXXXXXXXXX-125-03009-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDV8aW1hZ2UvanBlZ3xhREpoTDJneE5pOHhNRFEyTVRVNU5qYzBOVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNVEkxWHpBek1EQTVYMFF5TWw4ek1EQjRNekF3TG1wd1p3fGI0YWJkOWFhZGYxNDU3ZjVlYmM1NzBhOTE3NGI1NzQzMWVlYjM0ZWJhMGFjZDdjMzAyNjgwZWQ5NzQ0MDZmMGM
https://www.bdiexpress.com/medias/INDXXXXXXXXX-125-03009-D22-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDV8aW1hZ2UvanBlZ3xhREpoTDJneE5pOHhNRFEyTVRVNU5qYzBOVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNVEkxWHpBek1EQTVYMFF5TWw4ek1EQjRNekF3TG1wd1p3fGI0YWJkOWFhZGYxNDU3ZjVlYmM1NzBhOTE3NGI1NzQzMWVlYjM0ZWJhMGFjZDdjMzAyNjgwZWQ5NzQ0MDZmMGM
CRC
CRC
03009
CRC CRC
Description
03009 MULTI-PURPOSE LUBRICANT ; 5 GALLON PAIL
Corrosion Inhibitor; 5 Gal Nominal Capacity Volume; Petroleum Based Chemical Compound; Clear Blue-Green Color; 5 Gal Fill Amount; 192 Deg F Nominal Flash Point; Pleasant Odor/Scent; Pail Packing Type; Liquid Physical Form; 0.025 to 0.075 mil Recommended Film Thickness; 0.827 Maximum Specific Gravity; 250 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Multi-Purpose Lubricant and Corrosion Inhibitor Type; For Most Metal Applicable Material
Part #
03009
BDI #
27456037
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/03009/p/27456037
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121520
Weight / Kilogram
15.855
EAN
0078254030098
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.45.90
Noun
Inhibitor
Keyword String
Corrosion
Manufacturer URL
https://www.crcindustries.com
Product Detail
Corrosion Inhibitor
Product Specification
5 Gal Nominal Capacity Volume; Petroleum Based Chemical Compound; Clear Blue-Green Color; 5 Gal Fill Amount; 192 Deg F Nominal Flash Point; Pleasant Odor/Scent; Pail Packing Type; Liquid Physical Form; 0.025 to 0.075 mil Recommended Film Thickness; 0.827 Maximum Specific Gravity; 250 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Multi-Purpose Lubricant and Corrosion Inhibitor Type
Long Description
Corrosion Inhibitor; 5 Gal Nominal Capacity Volume; Petroleum Based Chemical Compound; Clear Blue-Green Color; 5 Gal Fill Amount; 192 Deg F Nominal Flash Point; Pleasant Odor/Scent; Pail Packing Type; Liquid Physical Form; 0.025 to 0.075 mil Recommended Film Thickness; 0.827 Maximum Specific Gravity; 250 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; Multi-Purpose Lubricant and Corrosion Inhibitor Type; For Most Metal Applicable Material

