1385385
Chemicals
3M
3M
203-48X55
3M 3M
Description
203-48X55 MASKING TAPE ; GENERAL PURPOSE BEIGE 1.89" X 60YD
General Purpose Masking Tape; Beige; 48MM X 55M
Part #
7000123519
BDI #
1385385
Details
11.43
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Chemicals/203-48X55/p/1385385
Your Price
$ 11.43 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201503
Weight / Kilogram
0
EAN
0048011584546
Product Group - BDI
S00266
Noun
Tape
Keyword String
Masking
Product Detail
Masking Tape
Product Specification
General Purpose Masking Tape; Beige; 48MM X 55M
Long Description
General Purpose Masking Tape; Beige; 48MM X 55M