

3M
3M
08090
3M 3M
Description
NOT AVAILABLE IN US
Adhesive; 122 Deg F Maximum Application Temperature Range; Synthetic Elastomer Base Type; 24Oz Nominal Capacity Volume; 19Oz Net Wt Nominal Capacity Weight; Antioxidant, Dimethyl Ether, Hydrotreated Heavy Naphtha Petroleum, Methyl Acetate and Polychloroprene Chemical Compound; Yellow Color; -42 Deg F Nominal Flash Point; English Language; Mild Solvent Odor/Scent; Aerosol Packing Type; Liquid Physical Form; 6/Case Quantity; Heat/Moisture/Oil Resistance; 0.835 Nominal Specific Gravity; Spray Adhesive Type; 628 g/L VOC; 5 min Maximum Working Time; 5 min Nominal Working Time; For Fabric, Foam, Insulation, Metal, Rubber, Vinyl Applicable Material; 3M Industrial
Part #
08090
BDI #
1394974
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/08090/p/1394974
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0051131080904
Product Group - BDI
C00104
Weight / LBS
1.21
Product Detail
Adhesive
Product Specification
122 Deg F Maximum Application Temperature Range; Synthetic Elastomer Base Type; 24Oz Nominal Capacity Volume; 19Oz Net Wt Nominal Capacity Weight; Antioxidant, Dimethyl Ether, Hydrotreated Heavy Naphtha Petroleum, Methyl Acetate and Polychloroprene Chemical Compound; Yellow Color; -42 Deg F Nominal Flash Point; English Language; Mild Solvent Odor/Scent; Aerosol Packing Type; Liquid Physical Form; 6/Case Quantity; Heat/Moisture/Oil Resistance; 0.835 Nominal Specific Gravity; Spray Adhesive Type; 628 g/L VOC; 5 min Maximum Working Time; 5 min Nominal Working Time
Long Description
Adhesive; 122 Deg F Maximum Application Temperature Range; Synthetic Elastomer Base Type; 24Oz Nominal Capacity Volume; 19Oz Net Wt Nominal Capacity Weight; Antioxidant, Dimethyl Ether, Hydrotreated Heavy Naphtha Petroleum, Methyl Acetate and Polychloroprene Chemical Compound; Yellow Color; -42 Deg F Nominal Flash Point; English Language; Mild Solvent Odor/Scent; Aerosol Packing Type; Liquid Physical Form; 6/Case Quantity; Heat/Moisture/Oil Resistance; 0.835 Nominal Specific Gravity; Spray Adhesive Type; 628 g/L VOC; 5 min Maximum Working Time; 5 min Nominal Working Time; For Fabric, Foam, Insulation, Metal, Rubber, Vinyl Applicable Material; 3M Industrial